Beli scale loupe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PEAK Light Scale LoupeDeskripsi:Increasing inspection capability by attaching lighting equipment to the peak scale loupe Optimal surface shape inspection for quality control.atribut:
- Lens: optical glass
- Magnification (times): 7
- Lens dimensions (Φmm): 18
- Power Supply: C size batteriesx2 (sold separately)
- Overall Length (mm): 175
- TRUSCO Scale Loupe (With Graduations)atribut:
- Dimensions (Diameter phi x Height H) (mm): 35 x 43
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 28
- Magnification: Ten times
- Measuring Range (mm) : 10
- Minimum Indication (mm): 0.2
- Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
- Weight (g): 20
- RIKEN CORUNDUM Polishing ClothDeskripsi:Suitable for hand polishing in all fields such as metal, wood and rubberatribut:
- Abrasive: A
- Sheet Size (mm): 228x280
- Base Material: Plain weave
- Compatible Material: Metal, wood, rubber, etc.
- Eschenbach Pocket Loupe "Mobilent"atribut:
- Color: white
- Material (Lens): PXM (R) optical resin
- Lens Diameter (phi mm): 35
- Type: Pocket loupe
- LEAF Scale LoupeDeskripsi:-Standard scale (S-100) at 0.1mm intervals as standard equipment.-Optical achromat lenses are adopted.-Ideal for measuring various inspection objects.atribut:
- Min Graduation: 0.1mm
- SK Light Scale Loupeatribut:
- Material: Lens: glass
- Overall Height (mm): 15
- Power Supply (V): Button type alkaline test battery (LR41)x3
- Niigata Seiki (SK) Scale Loupe with LED LightDeskripsi:Scale Loupe with LED Light- Magnification 10x -atribut:
- Power: LR41x3pcs
- Magnification: 10x
- Dimensions (mm): 55x50x60
- Shinwa Rules Binocular Head Magnifieratribut:
- Material: Body: ABS resin
- Type: Head Loupe
- LEAF Cup type LoupeDeskripsi:-A popular type(cup type)all-purpose loupe.-Focus is adjustable and a wide range of use is possible. View is bright and sharp.-General inspection and observation.
- NAGANO KEIKI Scale LoupeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standatribut:
- Diameter x Thickness: 26x1.5 (mm)
- Shinwa Rules Loupe Stand Typeatribut:
- Type: Stand Magnifier
- LEAF Light Scale Loupeatribut:
- Lens Dimension (mm): Φ21
- Magnification (times): 10
- Measurement Range (mm): 25
- Min. Graduation (mm): 0.1
- Finishing Material: Lens: Glass
- Replacement Lamp: Midget lamp 2.5V (0.5A)
- Total Length (mm): 190
- PEAK LoupeDeskripsi:(No.1960) A modern magnifier with a bright acrylic lens barrel. For general use, household practical equipment. (No.1961) Consists of two kelnels. A bright, sharp and all-purpose loupe with ideal contrast. Ideal for negative film inspection. (No.1962) Consisting of 2 groups and 3 achromats with stable resolution. A high-magnification magnifying glass that can be observed brightly with an acrylic skirt. (No.1964New) 2 groups, 3 pieces. Coated achromatic lens. Ideal for inspection of precision processes with high magnification and low aberrations. (No. 1996) 2 groups and 4 elements with the highest magnification for a single microscope. Needless to say, an erect image can be seen. (No.2018) 2 groups, 3 elements, with square lens for objective. Covers 24mm x 3mm of 35mm film. Scale on the bottom of the skirt.atribut:
- Effective Diameter (mm): 25
- Magnification Ratio: 10x
- Package Size (mm): 55x40x40
- Size (mm): 34.5x41.3
- TRUSCO Light Scale LoupeDeskripsi:-LED makes the scale easy to read and convenient for simple measurement.-The handle is inlaid, and this loupe can be used as an ordinary scale loupe.-For fine inspection work and so on.atribut:
- Cutting Diameter: 10
- Effective Length: 200mm
- Total Length: 330mm
- Shank Diameter: 9.5mm
- Purpose of Use: For fine inspection work and so on.
- TRUSCO High Magnification Loupe X6 Blackatribut:
- Material: Lens: glass, acrylic body: ABS
- Finishing Material: Lens: Glass
- Weight (g): 43
- Type: Pocket magnifier
- Lens Diameter (phi mm): 30
- Magnification: 6
- Purpose of Use: For precision work.
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- AS ONE Scale Loupe with LED Lightatribut:
- Power Supply: LR 936 button batteryx4 pieces (test attachment)
- Size (mm): 45x55
- Lens Diameter (mm): 30
- Accessories: Scale No. 13 N (1 -4317 -05), Leather Case
- Number of LED: 6
- Magnification (x): 10
- Package Size (mm): 60x60x80
Daftar Harga scale loupe Terbaru March 2026
| PEAK Light Scale Loupe | Rp1.199.900 |
| LEAF Exclusive Exchange Scale | Rp309.900 |
| TRUSCO Scale Loupe (With Graduations) | Rp399.900 |
| RIKEN CORUNDUM Polishing Cloth | Rp849.900 |
| Eschenbach Pocket Loupe "Mobilent" | Rp999.900 |
| LEAF Scale Loupe | Rp1.699.900 |
| SK Light Scale Loupe | Rp289.900 |
| Niigata Seiki (SK) Scale Loupe with LED Light | Rp1.799.900 |
| Shinwa Rules Binocular Head Magnifier | Rp259.900 |
| LEAF Cup type Loupe | Rp329.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P101000650-1.jpg)




%20Scale%20Loupe%20with%20LED%20Light/P102225141-1.jpg)